Zoro Homepage

Battery Pack and AC Adaptor

  • Mfr # BMP-UBP-AC

  • Zoro # G5775016


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP51;BMP53;M510
For Use With
Mfr. No. BMP53, Mfr. No. BMP51
Includes
AC Adapter
Compatible Mfr Part Number
BMP51, BMP53
Battery Chemistry
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP-UBP-AC
Zoro #
G5775016
UPC #
754473192204
Country of Origin
Malaysia

Details

Item
Battery and Charger Kit
Printer Series Compatibility
BMP51;BMP53;M510
For Use With
Mfr. No. BMP53, Mfr. No. BMP51
Includes
AC Adapter
Compatible Mfr Part Number
BMP51, BMP53
Battery Chemistry
Li-Ion
Product Type
Rechargeable Battery Pack & AC Adapter

Description

Battery Pack, Compatible Grainger Part Number 12X338, 21U176, Compatible Mfr Part Number BMP51, BMP53, Printer Series Compatibility BMP51, BMP53, M510, Battery Chemistry Li-Ion, Nominal Voltage 12V DC, Includes AC Adapter, Product Type Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.