Zoro Homepage

BattleMat Universal Absorbent Roll, Heavy Weight, 30 x 150', Absorbency Capacity 53 gal

  • Mfr # BM30X

  • Zoro # G216109181


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Spill Capacity
53 gal
Material
Polypropylene
Color
Gray Camo
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM30X
Zoro #
G216109181
UPC #
662706211472
Country of Origin
United States

Dimensions

Length
150 ft
Width
30 in

Details

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Spill Capacity
53 gal
Material
Polypropylene
Color
Gray Camo
Item
Absorbent Roll
For Use With
manufacturing plants and similar environments

Description

BattleMat absorbents feature a tough camouflage-pattern that hides leaks and drips in areas with moderate foot traffic. It has a durable, universal 2 ply-construction. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Heavy weight - specifically designed for continuous leaks and larger spills so you use less material. BattleMat absorbents are ideal as walk-on mats in manufacturing plants and similar environments. Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.