Thermal Transfer Label, Red on White, Labels/Roll: 200

  • Mfr # B30-262-7569-CLP2

  • Zoro # G6217032


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical Hazard Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-262-7569-CLP2
Zoro #
G6217032
UPC #
662820643647
Country of Origin
Mexico

Dimensions

Width
6-7/64"
Length
4-1/8"
Label Height
4 1/8 in
Label Thickness
0.004 in
Label Width
6 3/32 in
Roll Length
4 9/64 in

Details

Item
Thermal Transfer Label
Application
Chemical Hazard Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
200
Legend Color
Red
Tape Format
Die Cut - Tag
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Metal Detectable
No
Color
Red on White
Label Type
Indoor/Outdoor, Preprinted GHS Diamond, Precut
Background Color
White
Standards
RoHS Compliant
Legend
L2 Diamond
Temp. Range
-4 Degrees to 167 Degrees F (-20 Degrees to 75 Degrees C)
Includes
200 Labels Per Roll
Material
B-7569 Vinyl Film
For Print Method
Thermal Transfer
Minimum Service Temperature
-4 Degrees F
Label Shape
Rectangle
Labels per Row
1
Maximum Service Temperature
167 Degrees F
Preprinted Images
Red GHS/CLP 2 Diamonds
Secondary Label Included
Secondary Label Not Included
Inkjet Printable
No
Recommended Ribbon
B30-R10000
Material Series
B-7569
Compatible Mfr Part Number
B30-R10000
Adhesive Material
Acrylic
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 1/8 in, Label Material Vinyl, Label Width 6 3/32 in, Labels per Roll 200, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.