Zoro Homepage

Thermal Transfer Label, Red on White, Labels/Roll: 270

  • Mfr # B30-261-7569-CLP3B

  • Zoro # G5626092


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical Hazard Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-261-7569-CLP3B
Zoro #
G5626092
UPC #
662820643609
Country of Origin
Mexico

Dimensions

Width
4-21/64"
Length
2-61/64"
Label Height
2 61/64 in
Label Width
4 21/64 in
Label Thickness
0.004 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 61/64 in, Label Material Vinyl, Label Width 4 21/64 in, Labels per Roll 270, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.