Label Roll, White, Labels/Roll: 5000

  • Mfr # B33-1-498

  • Zoro # G5648011


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-1-498
Zoro #
G5648011
UPC #
662820967125
Country of Origin
Mexico

Dimensions

Width
3/4"
Height
1/4"
Length
1/4"
Roll Width
3 11/32 in
Minimum Wire Diameter
0.19 in
Label Width
1/4 in
Label Height
3/4 in
Maximum Wire Diameter
0.45 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
5000
Background Color
White
Label Type
Thermal Transfer
Legend
No Legend
Color
White
Metal Detectable
No
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
For Use With
Mfr. No. BBP33
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 175 Degrees F
Material
Vinyl Cloth
Material Series
B-498
Recommended Ribbon
B30-R6200
Minimum Wire Gauge
8 AWG
Adhesive Type
Removeable & Repositionable
For Print Method
Thermal Transfer
Compatible Mfr Part Number
B30-R6200
Maximum Service Temperature
175 Degrees F
Label Attachment Style
Wraparound
Minimum Service Temperature
-40 Degrees F
Labels per Row
4
Adhesive Material
Rubber
Maximum Wire Gauge
1 AWG

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Width 1/4 in, Number of Labels Included 5,000, Compatible Mfr Part Number B30-R6200, Compatible Grainger Part Number 21U479, Recommended Ribbon B30-R6200, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.03 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.