Label Roll, Translucent/White, Labels/Roll: 1250
Mfr # B33-118-427
Zoro # G5838761
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-118-427
Zoro #
G5838761
UPC #
662820968825
Country of Origin
Mexico
Dimensions
Width
1-1/2"
Length
1"
Height
1"
Minimum Wire Diameter
0.1 in
Label Width
1 1/2 in
Label Height
1 in
Maximum Wire Diameter
0.2 in
Printable Portion Height
3/8 in
Printable Portion Width
1 1/2 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 1/2 in, Number of Labels Included 1,250, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.