Shop BRADY

Label Roll, Translucent/White, Labels/Roll: 1000

  • Mfr # B33-119-427

  • Zoro # G5816562


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-119-427
Zoro #
G5816562
UPC #
662820967101
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Length
1-1/2"
Height
1-1/2"
Label Width
1 1/2 in
Maximum Wire Diameter
0.32 in
Label Height
1 1/2 in
Printable Portion Height
1/2 in
Minimum Wire Diameter
0.16 in
Printable Portion Width
1 1/2 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1000
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Legend
No Legend
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 158 Degrees F
Label Type
Thermal Transfer
Background Color
Translucent/White
For Use With
Mfr. No. BBP33
Material
Vinyl
Metal Detectable
No
Color
Translucent/White
Label Attachment Style
Self-Laminating
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
B30-R4300
Adhesive Material
Acrylic
Number of Labels Included
1,000
Maximum Wire Gauge
4 AWG
Adhesive Type
Permanent
Label Shape
Rectangle
For Print Method
Thermal Transfer
Preprinted Text
Blank
Ribbon Color
Black
Material Series
B-427
Minimum Wire Gauge
10 AWG
Compatible Mfr Part Number
B30-R4300
Product Type
Wraparound Label
Double-Sided Printable
No

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.