Shop BRADY

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-125-499

  • Zoro # G5641246


product price:  $80.65
/ea

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-125-499
Zoro #
G5641246
UPC #
662820968351
Country of Origin
Mexico

Dimensions

Width
29/32"
Length
1/2"
Height
1/2"
Label Height
1/2 in
Label Thickness
0.0065 in
Vial/Tube Size
0.6 mL
Label Width
59/64 in
Roll Length
1/2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
1,500
Legend
No Legend
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Background Color
White
Color
White
Tape Format
Die Cut - Tag
Material
Nylon Cloth
Temp. Range
-40 Degrees to 193 Degrees F
Metal Detectable
No
Standards
CSA Approved, UL Recognized
Inkjet Printable
No
Material Series
B-499
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R4300
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
B30-R4300
Secondary Label Included
Secondary Label Not Included
Material Properties
Autoclavable, Cryogenic, Halogen-Free
Labels per Row
1
Label Shape
Rectangle
Adhesive Material
Acrylic
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 59/64 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 0.6 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.