Shop BRADY

Label Roll, Translucent/White, Labels/Roll: 1500

  • Mfr # B33-133-461

  • Zoro # G5648937


product price:  $92.15
/ea

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-133-461
Zoro #
G5648937
UPC #
662820968542
Country of Origin
Mexico

Dimensions

Width
1-5/8"
Length
39/64"
Height
1-5/8"
Vial/Tube Size
2.0 mL
Label Height
1 5/8 in
Label Width
39/64 in
Label Thickness
0.0019 in
Roll Length
19/32 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
For Use With
Mfr. No. BBP33
Background Color
Translucent/White
Tape Format
Die Cut - Tag
Label Type
Thermal Transfer
Standards
ASTM D 1000
Legend
Blank
Color
Translucent/White
Temp. Range
-94 Degrees to 230 Degrees F
Metal Detectable
No
Material
Polyester
Labels per Row
3
Compatible Mfr Part Number
B30-R4300
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle
For Print Method
Thermal Transfer
Material Properties
Autoclavable, Cryogenic
Recommended Ribbon
B30-R4300
Secondary Label Included
Secondary Label Not Included
Inkjet Printable
No
Material Series
B-461
Adhesive Material
Acrylic
Minimum Service Temperature
-321 Degrees F
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 5/8 in, Label Material Polyester, Label Width 39/64 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.