Shop BRADY

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-144-492

  • Zoro # G5783802


product price:  $87.35
/ea

Key Features

Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-144-492
Zoro #
G5783802
UPC #
662820967590
Country of Origin
Mexico

Dimensions

Width
2"
Length
1/2"
Vial/Tube Size
2.0 mL
Label Width
1/2 in
Label Thickness
0.0032 in
Roll Length
1/2 in

Details

Item
Label Roll
Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Color
White
Material
Freezerbondz Polyester
Legend
Blank
Metal Detectable
No
Tape Format
Die Cut - Tag
For Use With
Mfr. No. BBP33
Temp. Range
-320 Degrees to 266 Degrees F
Label Type
Thermal Transfer
Standards
ASTM D 1000
Background Color
White
Label Shape
Rectangle
Maximum Service Temperature
230 Degrees F
For Print Method
Thermal Transfer
Secondary Label Included
Secondary Label Not Included
Compatible Mfr Part Number
B30-R6400
Adhesive Material
Acrylic
Labels per Row
3
Recommended Ribbon
B30-R6400
Minimum Service Temperature
-320 Degrees F
Inkjet Printable
No
Material Series
B-492
Indoor/Outdoor Usage
Indoor
Product Type
Pre-Cut Label Stock Roll
Material Properties
Cryogenic
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Material Polyester, Label Width 1/2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon B30-R6400, Resistance Properties Chemical-Resistant, Smear-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.