Shop BRADY

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-155-490

  • Zoro # G5682835


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-155-490
Zoro #
G5682835
UPC #
662820969297
Country of Origin
Mexico

Dimensions

Width
1-5/8"
Length
3/8"
Height
1-5/8"
Label Width
1 5/8 in
Vial/Tube Size
8.0 mL
Label Thickness
0.0026 in
Label Height
19/32 in
Roll Length
19/32 in

Details

Item
Label Roll
Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Tape Format
Die Cut - Tag
Temp. Range
-320 Degrees to 266 Degrees F
Standards
ASTM D 1000, ASTM G 155
Metal Detectable
No
Color
White
For Use With
Mfr. No. BBP33
Background Color
White
Label Type
Thermal Transfer
Legend
Blank
Material
Polyester
Maximum Service Temperature
266 Degrees F
Recommended Ribbon
B30-R4300
For Print Method
Thermal Transfer
Labels per Row
1
Label Shape
Rectangle
Compatible Mfr Part Number
B30-R4300
Secondary Label Included
Secondary Label Not Included
Minimum Service Temperature
-320 Degrees F
Material Series
B-490
Adhesive Material
Acrylic
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
No
Indoor/Outdoor Usage
Indoor
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 5/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-490, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.