Label Roll, White, Labels/Roll: 1500
Mfr # B33-163-492
Zoro # G5800322
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-163-492
Zoro #
G5800322
UPC #
662820968405
Country of Origin
Mexico
Dimensions
Width
1"
Length
1/2"
Label Width
1 in
Label Height
3/8 in
Label Thickness
0.0032 in
Vial/Tube Size
2.0 mL
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon B30-R6400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.