Label Roll, White, Labels/Roll: 1500
Mfr # B33-17-425
Zoro # G5637247
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Application
General and Industrial ID
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-17-425
Zoro #
G5637247
UPC #
662820967316
Country of Origin
Mexico
Dimensions
Width
1"
Length
3-23/64"
Height
2"
Label Thickness
0.0046 in
Label Width
2 in
Label Height
1 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Material Series B-425A, Recommended Ribbon B30-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.