Label Roll, Silver, Labels/Roll: 1500

  • Mfr # B33-18-428

  • Zoro # G5588834


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
Gray
Printer Series Compatibility
BBP33
Label Material
Metallized Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-18-428
Zoro #
G5588834
UPC #
662820967217
Country of Origin
Mexico

Dimensions

Width
1"
Length
3"
Height
3"
Label Height
1 in
Label Width
3 in
Label Thickness
0.0044 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
Gray
Printer Series Compatibility
BBP33
Label Material
Metallized Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Legend
No legend
Standards
CSA Approved, UL Recognized
Color
Silver
For Use With
Mfr. No. BBP33
Label Type
Thermal Transfer
Background Color
Silver
Material
Polyester
Temp. Range
-40 Degrees to 176 Degrees F
Metal Detectable
No
Tape Format
Die Cut - Tag
Material Series
B-428
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Compatible Mfr Part Number
B30-R4300
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Recommended Ribbon
B30-R4300
Maximum Service Temperature
248 Degrees F
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Metalized Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.