Label Roll, Translucent, Labels/Roll: 1500

  • Mfr # B33-18-432

  • Zoro # G5632164


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
Clear
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-18-432
Zoro #
G5632164
UPC #
662820968443
Country of Origin
Mexico

Dimensions

Width
1"
Length
3"
Height
3"
Label Thickness
0.004 in
Label Height
1 in
Label Width
3 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
Clear
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
1,500
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Legend
Blank
Metal Detectable
No
Color
Translucent
Material
Polyester
Standards
CSA Approved, UL Recognized
Temp. Range
-40 Degrees to 212 Degrees F
Tape Format
Die Cut - Tag
Background Color
Translucent
Label Shape
Rectangle
Labels per Row
1
Inkjet Printable
No
Maximum Service Temperature
212 Degrees F
Compatible Mfr Part Number
B30-R6000
For Print Method
Thermal-Transfer
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Secondary Label Included
No
Material Series
B-432
Recommended Ribbon
B30-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Clear, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-432, Recommended Ribbon B30-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.