Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-180-492

  • Zoro # G5817874


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-180-492
Zoro #
G5817874
UPC #
662820968917
Country of Origin
Mexico

Dimensions

Width
1"
Height
1"
Length
1/2"
Label Thickness
0.0032 in
Label Height
1 in
Vial/Tube Size
8.0 mL
Label Width
57/64 in

Details

Item
Label Roll
Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1500
For Use With
Mfr. No. BBP33
Standards
ASTM D 1000
Background Color
White
Color
White
Legend
Blank
Label Type
Thermal Transfer
Metal Detectable
No
Material
Freezerbondz Polyester
Tape Format
Die Cut - Tag
Temp. Range
-320 Degrees to 266 Degrees F
Material Series
B-492
Recommended Ribbon
B30-R6400
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle
Secondary Label Included
No
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Minimum Service Temperature
-320 Degrees F
Compatible Mfr Part Number
B30-R6400
Labels per Row
1
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 57/64 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon B30-R6400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.