Shop BRADY

Label Roll, White, Labels/Roll: 500

  • Mfr # B33-19-424

  • Zoro # G5736692


product price:  $39.39
/ea

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Paper
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-19-424
Zoro #
G5736692
UPC #
662820969105
Country of Origin
Mexico

Dimensions

Width
2"
Length
3"
Height
3"
Label Width
3 in
Label Thickness
0.0035 in
Label Height
2 in
Roll Length
2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Paper
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
500
Temp. Range
-40 Degrees to 122 Degrees F
Background Color
White
Metal Detectable
No
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Legend
Blank
Tape Format
Die Cut - Tag
Color
White
Standards
ASTM D 1000
Material
Paper
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R4300
Label Shape
Rectangle
Inkjet Printable
No
Adhesive Material
Rubber
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
122 Degrees F
Compatible Mfr Part Number
B30-R4300
Material Series
B-424
Secondary Label Included
Secondary Label Not Included
Labels per Row
1
Product Type
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor/Outdoor
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon B30-R4300, Resistance Properties Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.