Shop BRADY

Label Roll, White, Labels/Roll: 50

  • Mfr # B33-2000-2-7642

  • Zoro # G5540394


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-2000-2-7642
Zoro #
G5540394
UPC #
662820967460
Country of Origin
Mexico

Dimensions

Width
3-7/64"
Length
2"
Height
2"
Label Height
2 in
Minimum Wire Diameter
1 in
Label Width
2 in
Maximum Wire Diameter
1.95 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
50
Metal Detectable
No
Temp. Range
-40 Degrees to 248 Degrees F
Standards
ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized, VW-1
Material
Polyolefin
Background Color
White
Color
White
Tape Format
Die Cut - Tag
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Legend
Blank
Shrink Ratio
2:1
Label Attachment Style
Heat Shrink
Maximum Service Temperature
248 Degrees F
Maximum Wire Gauge
16 AWG
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R4300
For Print Method
Thermal Transfer
Material Series
B-7642
Labels per Row
1
Double-Sided Printable
No
Material Properties
Self-Extinguishing
Minimum Wire Gauge
22 AWG
Compatible Mfr Part Number
B30-R4300
Product Type
Sleeve Label
Number of Labels Included
50
Ribbon Color
Black
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 2 in, Number of Labels Included 50, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.