This item is Discontinued.

Brady Label Roll, White, Labels/Roll: 3000 B33-213-482

This item is Discontinued.

Brady

Label Roll, White, Labels/Roll: 3000 (Discontinued)

Mfr # B33-213-482
Zoro # G5519087
UPC # 662820968979
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-213-482
Zoro #
G5519087
UPC #
662820968979
Country of Origin
Mexico

Dimensions

Width
1-13/64"
Length
5/16"
Height
1-3/64"
Label Height
5/16 in
Label Size (HxW) - Laboratory Tissue Cassette Labels
1 3/64 in x 5/16 in
Label Width
1 3/64 in
Label Thickness
0.0046 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
3000
Tape Format
Die Cut - Tag
Legend
Blank
Color
White
Background Color
White
Temp. Range
176 Degrees F
Material
Tissue Cassette Polyester
Standards
ASTM D 1000
For Use With
Mfr. No. BBP33
Metal Detectable
No
Label Type
Thermal Transfer
Label Color & Finish - Laboratory Tissue Cassette Labels
White ( Matte )
Recommended Ribbon
B30-R6400
Maximum Service Temperature
95 Degrees F
Material Properties
Autoclavable
Secondary Label Included
Secondary Label Not Included
Adhesive Strength - Laboratory Tissue Cassette Labels
Permanent
Labels per Row
1
Label Shape
Rectangle
Compatible Mfr Part Number
B30-R6400
Autoclavable - Laboratory Tissue Cassette Labels
Autoclavable
Product Type
Pre-Cut Label Stock Roll
Adhesive Material
Acrylic
Color - Laboratory Tissue Cassette Labels
White
Material Series
B-482
Inkjet Printable
No
For Print Method
Thermal Transfer
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 5/16 in, Label Material Polyester, Label Width 1 3/64 in, Labels per Roll 3,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-482, Recommended Ribbon B30-R6400, Resistance Properties Chemical-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.