Shop BRADY

Label Roll, Translucent/White, Labels/Roll: 500

  • Mfr # B33-26-427

  • Zoro # G5572314


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-26-427
Zoro #
G5572314
UPC #
662820967224
Country of Origin
Mexico

Dimensions

Width
2-1/2"
Length
1/2"
Height
2-1/4"
Printable Portion Height
3/4 in
Label Width
2 1/2 in
Label Height
2 1/4 in
Maximum Wire Diameter
0.48 in
Minimum Wire Diameter
0.24 in
Printable Portion Width
2 1/2 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Color
Translucent/White
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
For Use With
Mfr. No. BBP33
Legend
No legend
Temp. Range
-40 Degrees to 158 Degrees F
Material
Vinyl
Label Type
Thermal Transfer
Background Color
Translucent/White
Tape Format
Die Cut - Tag
Metal Detectable
No
Ribbon Color
Black
Minimum Wire Gauge
6 AWG
Recommended Ribbon
B30-R4300
Minimum Service Temperature
-40 Degrees F
Material Series
B-427
Adhesive Material
Acrylic
Label Shape
Rectangle
Preprinted Text
Blank
Labels per Row
1
Adhesive Type
Permanent
Label Attachment Style
Self-Laminating
Number of Labels Included
500
Compatible Mfr Part Number
B30-R4300
Maximum Wire Gauge
0 AWG
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Double-Sided Printable
No
Product Type
Wraparound Label

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 2 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.