Label Roll, Translucent/White, Labels/Roll: 1500
Mfr # B33-276-461
Zoro # G5571325
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-276-461
Zoro #
G5571325
UPC #
662820968535
Country of Origin
Mexico
Dimensions
Width
1"
Length
3/4"
Height
2-5/8"
Label Thickness
0.0019 in
Label Width
2 5/8 in
Vial/Tube Size
50.0 mL
Label Height
1 in
Roll Length
1 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 5/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon B30-R4300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.