Label Roll, White, Labels/Roll: 5000

  • Mfr # B33-43-718

  • Zoro # G5779645


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyimide
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-43-718
Zoro #
G5779645
UPC #
662820967903
Country of Origin
Mexico

Dimensions

Width
1-1/4"
Length
1/4"
Height
1-1/4"
Label Thickness
0.0033 in
Label Height
1/4 in
Label Width
1 1/4 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyimide
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
5000
Temp. Range
-94 Degrees to 212 Degrees F
Standards
ANSI/ESD S541-2008, CSA Approved, MIL-STD-202G
Tape Format
Die Cut - Tag
Color
White
For Use With
Mfr. No. BBP33
Metal Detectable
No
Label Type
Thermal Transfer
Material
Polyimide
Legend
Blank
Background Color
White
Label Shape
Rectangle
Labels per Row
1
Secondary Label Included
No
Adhesive Material
Acrylic
Recommended Ribbon
B30-R6000
Maximum Service Temperature
572 Degrees F
Material Series
B-718
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
B30-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/4 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718, Recommended Ribbon B30-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.