Zoro Homepage

Label Roll, White, 2500 Labels/Roll

  • Mfr # B33-59-492

  • Zoro # G5815835


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-59-492
Zoro #
G5815835
UPC #
662820969037
Country of Origin
Mexico

Dimensions

Width
1"
Length
1/2"
Label Thickness
0.0032 in
Vial/Tube Size
2.0 mL
Label Width
1 in
Label Height
1/2 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon B30-R6400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.