Label Roll, White, Labels/Roll: 5000

  • Mfr # B33-68-498

  • Zoro # G5820175


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-68-498
Zoro #
G5820175
UPC #
662820969143
Country of Origin
Mexico

Dimensions

Width
1/2"
Height
3/4"
Length
3/4"
Minimum Wire Diameter
0.25 in
Label Width
1/2 in
Maximum Wire Diameter
0.7 in
Roll Width
2 1/2 in
Label Height
3/4 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
5,000
Legend
No Legend
Metal Detectable
No
Tape Format
Die Cut - Tag
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Type
Thermal Transfer
Background Color
White
Material
Vinyl Cloth
Color
White
For Use With
Mfr. No. BBP33
Temp. Range
-40 Degrees to 175 Degrees F
Adhesive Type
Removeable & Repositionable
Compatible Mfr Part Number
B30-R6200
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Maximum Service Temperature
175 Degrees F
Minimum Wire Gauge
6 AWG
Material Series
B-498
Label Attachment Style
Wraparound
Adhesive Material
Rubber
Maximum Wire Gauge
0000 AWG
Recommended Ribbon
B30-R6200
Labels per Row
4

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 5,000, Compatible Mfr Part Number B30-R6200, Compatible Grainger Part Number 21U479, Recommended Ribbon B30-R6200, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.