Label Roll, Translucent/White, Labels/Roll: 500

  • Mfr # B33-81-427

  • Zoro # G5677016


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-81-427
Zoro #
G5677016
UPC #
662820969334
Country of Origin
Mexico

Dimensions

Width
1"
Length
1"
Height
6"
Printable Portion Height
1 1/2 in
Minimum Wire Diameter
0.72 in
Label Height
6 in
Maximum Wire Diameter
1.43 in
Label Width
1 in
Printable Portion Width
1 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Background Color
Translucent/White
Metal Detectable
No
For Use With
Mfr. No. BBP33
Tape Format
Die Cut - Tag
Color
Translucent/White
Temp. Range
-40 Degrees to 158 Degrees F
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Label Type
Thermal Transfer
Legend
No legend
Material
Vinyl
Label Attachment Style
Self-Laminating
Material Series
B-427
Preprinted Text
Blank
Adhesive Material
Acrylic
Labels per Row
2
Ribbon Color
Black
For Print Method
Thermal Transfer
Minimum Wire Gauge
16 AWG
Recommended Ribbon
B30-R4300
Number of Labels Included
500
Compatible Mfr Part Number
B30-R4300
Label Shape
Rectangle
Maximum Wire Gauge
8 AWG
Adhesive Type
Permanent
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-40 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 6 in, Label Width 1 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 1.43 in, Minimum Wire Diameter 0.72 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.