Label Roll, White, Labels/Roll: 2500

  • Mfr # B33-87-498

  • Zoro # G5781955


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-87-498
Zoro #
G5781955
UPC #
662820968498
Country of Origin
Mexico

Dimensions

Width
1/2"
Height
1-7/16"
Length
1-7/16"
Label Width
1/2 in
Minimum Wire Diameter
0.05 in
Roll Width
3 11/16 in
Label Height
1 7/16 in
Maximum Wire Diameter
0.11 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
2,500
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Material
Vinyl Cloth
Color
White
For Use With
Mfr. No. BBP33
Metal Detectable
No
Temp. Range
-40 Degrees to 175 Degrees F
Background Color
White
Legend
No Legend
Tape Format
Die Cut - Tag
Label Type
Thermal Transfer
Labels per Row
6
Maximum Wire Gauge
16 AWG
Compatible Mfr Part Number
B30-R6200
Material Series
B-498
Minimum Wire Gauge
22 AWG
For Print Method
Thermal Transfer
Adhesive Material
Rubber
Recommended Ribbon
B30-R6200
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Wraparound
Adhesive Type
Removeable & Repositionable

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 7/16 in, Label Width 1/2 in, Number of Labels Included 2,500, Compatible Mfr Part Number B30-R6200, Compatible Grainger Part Number 21U479, Recommended Ribbon B30-R6200, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.