Shop BRADY

Label Roll, White, Labels/Roll: 2500

  • Mfr # B33-91-498

  • Zoro # G5529474


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-91-498
Zoro #
G5529474
UPC #
662820969136
Country of Origin
Mexico

Dimensions

Width
3/4"
Length
15/16"
Height
15/16"
Maximum Wire Diameter
0.3 in
Label Width
3/4 in
Label Height
15/16 in
Minimum Wire Diameter
0.12 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
2500
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 175 Degrees F
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Background Color
White
Color
White
Metal Detectable
No
Legend
No legend
Label Type
Thermal Transfer
Material
Vinyl Cloth
For Use With
Mfr. No. BBP33
Material Series
B-498
Recommended Ribbon
B30-R6200
For Print Method
Thermal Transfer
Labels per Row
4
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
28 AWG
Maximum Wire Gauge
20 AWG
Adhesive Material
Rubber
Adhesive Type
Removeable & Repositionable
Compatible Mfr Part Number
B30-R6200
Label Attachment Style
Wraparound
Product Type
Wraparound Label
Number of Labels Included
2,500
Ribbon Color
Black
Label Shape
Rectangle
Double-Sided Printable
No

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 15/16 in, Label Width 3/4 in, Number of Labels Included 2,500, Compatible Mfr Part Number B30-R6200, Compatible Grainger Part Number 21U479, Recommended Ribbon B30-R6200, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.