Label Roll, Yellow, Labels/Roll: 1000

  • Mfr # B33-94-2-342YL

  • Zoro # G5812301


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
Yellow
Printer Series Compatibility
BBP33, i3300
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-94-2-342YL
Zoro #
G5812301
UPC #
662820967729
Country of Origin
Mexico

Dimensions

Width
2"
Length
11/64"
Height
2"
Label Width
3/32 in
Maximum Wire Diameter
0.7 in
Minimum Wire Diameter
0.38 in
Label Height
2 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
Yellow
Printer Series Compatibility
BBP33, i3300
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
1000
Metal Detectable
No
Color
Yellow
Legend
Blank
Label Type
Thermal Transfer
Background Color
Yellow
Temp. Range
-40 Degrees to 267 Degrees F
Tape Format
Die Cut - Tag
Material
Polyolefin
For Use With
Mfr. No. BBP33
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Labels per Row
1
Double-Sided Printable
No
Maximum Service Temperature
267 Degrees F
Material Properties
Heat-Shrinkable
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
0000 AWG
Compatible Mfr Part Number
B30-R4300
Recommended Ribbon
B30-R4300
Material Series
B-342

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.