Label Roll, White, Labels/Roll: 500

  • Mfr # B33-94-2-7642

  • Zoro # G5544016


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-94-2-7642
Zoro #
G5544016
UPC #
662820967378
Country of Origin
Mexico

Dimensions

Width
2"
Length
3/16"
Height
2"
Maximum Wire Diameter
0.7 in
Label Width
3/32 in
Label Height
2 in
Minimum Wire Diameter
0.25 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Label Type
Thermal Transfer
Tape Format
Die Cut - Tag
Metal Detectable
No
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
Mfr. No. BBP33
Color
White
Material
Polyolefin
Standards
ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized, VW-1
Legend
Blank
Background Color
White
Shrink Ratio
2:1
Maximum Wire Gauge
0000 AWG
Double-Sided Printable
No
Recommended Ribbon
B30-R4300
Labels per Row
1
Material Series
B-7642
Maximum Service Temperature
248 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Minimum Wire Gauge
6 AWG
Minimum Service Temperature
-40 Degrees F
Material Properties
Self-Extinguishing
Compatible Mfr Part Number
B30-R4300
For Print Method
Thermal Transfer

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.