Shop BRADY

Label Roll, White, Labels/Roll: 50

  • Mfr # B33D-2000-2-7642

  • Zoro # G5551506


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33D-2000-2-7642
Zoro #
G5551506
UPC #
662820967569
Country of Origin
Mexico

Dimensions

Width
3-7/64"
Height
2"
Length
2"
Minimum Wire Diameter
1 in
Maximum Wire Diameter
1.95 in
Label Width
2 in
Label Height
2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
50
Material
Polyolefin
Legend
Blank
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Background Color
White
Tape Format
Die Cut - Tag
Color
White
Standards
ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized, VW-1
Shrink Ratio
2:1
Compatible Mfr Part Number
B30-R4300
Material Series
B-7642
Double-Sided Printable
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Minimum Wire Gauge
6 AWG
Maximum Wire Gauge
0 AWG
Recommended Ribbon
B30-R4300
Labels per Row
1
Material Properties
Heat-Shrinkable
Ribbon Color
Black
Product Type
Sleeve Label
Number of Labels Included
50
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 2 in, Number of Labels Included 50, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.