Label Roll, White, Labels/Roll: 1000

  • Mfr # B33D-94-2-342

  • Zoro # G5469344


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33D-94-2-342
Zoro #
G5469344
UPC #
662820968597
Country of Origin
Mexico

Dimensions

Width
2"
Max. Wire Size
0.080"
Height
3/32"
Min. Wire Size
0.023"
Length
3/32"
Label Width
3/32 in
Minimum Wire Diameter
0.03 in
Label Height
2 in
Maximum Wire Diameter
0.08 in

Details

Item
Label Roll
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
1000
Temp. Range
-40 Degrees to 267 Degrees F
Color
White
Metal Detectable
No
Legend
Blank
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
For Use With
Mfr. No. BBP33
Material
Polyolefin
Shrink Ratio
3:1
Material Series
B-342
Material Properties
Heat-Shrinkable
Compatible Mfr Part Number
B30-R4300
Double-Sided Printable
Yes
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
B30-R4300
Maximum Wire Gauge
20 AWG
Labels per Row
1
Minimum Wire Gauge
28 AWG
Maximum Service Temperature
267 Degrees F
Minimum Service Temperature
-40 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.