Label Roll, Black, Labels/Roll: 1000

  • Mfr # B33D-94-2-342BK

  • Zoro # G5469335


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33D-94-2-342BK
Zoro #
G5469335
UPC #
662820967750
Country of Origin
Mexico

Dimensions

Width
2"
Min. Wire Size
0.023"
Max. Wire Size
0.080"
Height
3/32"
Length
3/32"
Maximum Wire Diameter
0.32 in
Label Width
3/32 in
Minimum Wire Diameter
0.16 in
Label Height
2 in

Details

Item
Label Roll
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Black
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
1000
Color
Black
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Temp. Range
-40 Degrees to 267 Degrees F
For Use With
Mfr. No. BBP33
Metal Detectable
No
Legend
Blank
Material
Polyolefin
Shrink Ratio
3:1
Maximum Wire Gauge
20 AWG
Material Properties
Heat-Shrinkable
Labels per Row
1
For Print Method
Thermal Transfer
Double-Sided Printable
Yes
Minimum Wire Gauge
28 AWG
Recommended Ribbon
B30-R4400-WT
Maximum Service Temperature
267 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
B30-R4400-WT
Material Series
B-342

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4400-WT, Compatible Grainger Part Number 6XGZ3, Recommended Ribbon B30-R4400-WT, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.