
BBP33 Metallized Polyester Permanent Labels 3 in W x 85 ft L Light Gray
Mfr # B33C-3000-428
Zoro # G008583472
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Width
3 in
Length
3 in
Size
3 in W x 85 ft L
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33C-3000-428
Zoro #
G008583472
UPC #
754473912765
Country of Origin
Mexico
Dimensions
Width
3 in
Length
3 in
Size
3 in W x 85 ft L
Label Maker Tape Thickness
0.0047 in
Details
Item
Label
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Color
Light Gray
Includes
Cartridge of 85 Feet
Material
Metallized Polyester
Label Maker Tape Finish
Matte
Description
Metallized Polyester B-428 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray finish gives labels a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved;CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.