BBP33 PermaSleeve 0.094 in Dia x 1 in W Polyolefin White Roll of 2000
Mfr # B33-094-2-312-2
Zoro # G415722594
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Label Material
Polyolefin
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-094-2-312-2
Zoro #
G415722594
UPC #
754473630423
Country of Origin
Mexico
Details
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Label Material
Polyolefin
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.