BBP33 PermaSleeve 0.125 in Dia x 1 in W Polyolefin White Roll of 2000

  • Mfr # B33-125-2-312-2

  • Zoro # G008584097


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Wire and Cable Labeling
Width
1 in
Min. Wire Size
22 AWG
Label Maker Tape Finish
Matte
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-125-2-312-2
Zoro #
G008584097
UPC #
754473630447
Country of Origin
Mexico

Dimensions

Width
1 in
Min. Wire Size
22 AWG
Height
0.235 in
Length
2 in
Max. Wire Size
16 AWG
Size
0.235 in H x 1 in W

Details

Item
Sleeve
Application
Electrical Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Color
White
Includes
Roll of 2000 Labels
Material
Polyolefin
Label Finish
Matte
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Labels per Roll
2000

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.