
BBP33 PermaSleeve 0.125 in Dia x 2 in W Polyolefin White Roll of 1000 2 Sided
Mfr # B33D-125-2-312
Zoro # G015878035
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Size
0.235 in H x 2 in W
Material
Polyolefin
Printer Series Compatibility
BBP33, i3300, i5300
Application
Electrical Labeling, Wire and Cable Labeling
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33D-125-2-312
Zoro #
G015878035
UPC #
754473630591
Country of Origin
Mexico
Dimensions
Size
0.235 in H x 2 in W
Width
2 in
Details
Material
Polyolefin
Printer Series Compatibility
BBP33, i3300, i5300
Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Color
White
Label Finish
Matte
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Labels per Roll
1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.