BBP33 PermaSleeve 0.187 in Dia x 1 in W Polyolefin White Roll of 1500

  • Mfr # B33-187-2-312-2

  • Zoro # G108584072


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Wire and Cable Labeling
Width
1 in
Min. Wire Size
20 AWG
Height
0.335 in
Max. Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-187-2-312-2
Zoro #
G108584072
UPC #
754473630461
Country of Origin
Mexico

Dimensions

Width
1 in
Min. Wire Size
20 AWG
Height
0.335 in
Max. Wire Size
10 AWG
Length
2 in
Size
0.335 in H x 1 in W

Details

Item
Sleeve
Application
Electrical Labeling;Wire and Cable Labeling
Includes
Roll of 1500 Labels
Color
White
Label Maker Tape Finish
Matte
Material
Polyolefin
Label Media Format
Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Labels per Roll
1500

Description

A ribbon is required to print this material. Use Part Number B30-R4300.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.