BBP33 PermaSleeve 0.25 in Dia x 2 in W Polyolefin White Roll of 500 1 Sided

  • Mfr # B33-250-2-312

  • Zoro # G715878007


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Size
0.439 in H x 2 in W
Width
2 in
Color
White
Printer Series Compatibility
BBP33, i3300, i5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-250-2-312
Zoro #
G715878007
UPC #
754473630478
Country of Origin
Mexico

Dimensions

Size
0.439 in H x 2 in W
Width
2 in

Details

Application
Electrical Labeling, Wire and Cable Labeling
Color
White
Printer Series Compatibility
BBP33, i3300, i5300
Material
Polyolefin
Item
Sleeve
Label Media Format
Roll
Labels per Roll
500
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Label Finish
Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.