BBP33 PermaSleeve 0.25 in Dia x 2 in W Polyolefin White Roll of 500 2 Sided

  • Mfr # B33D-250-2-312

  • Zoro # G915878005


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Material
Polyolefin
Color
White
Application
Electrical Labeling, Wire and Cable Labeling
Size
0.439 in H x 2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-250-2-312
Zoro #
G915878005
UPC #
754473630577
Country of Origin
Mexico

Dimensions

Width
2 in
Size
0.439 in H x 2 in W

Details

Material
Polyolefin
Color
White
Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BBP33, i3300, i5300
Labels per Roll
500
Label Finish
Matte
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.