BBP33 PermaSleeve 0.375 in Dia x 2 in W Polyolefin White Roll of 500

  • Mfr # B33-375-2-312

  • Zoro # G308584063


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Wire and Cable Labeling
Width
2 in
Label Maker Tape Finish
Matte
Material
Polyolefin
Min. Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-375-2-312
Zoro #
G308584063
UPC #
754473630539
Country of Origin
Mexico

Dimensions

Width
2 in
Min. Wire Size
12 AWG
Max. Wire Size
4 AWG
Height
0.645 in
Length
2 in
Size
0.645 in H x 2 in W

Details

Item
Sleeve
Application
Electrical Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Material
Polyolefin
Color
White
Includes
Roll of 500 Labels
Labels per Roll
500
Label Finish
Matte
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.