BBP33 PermaSleeve 0.375 in Dia x 2 in W Polyolefin White Roll of 500

  • Mfr # B33D-375-2-312

  • Zoro # G415722709


product price:  $590.99
/ea
Free Shipping & Returns

Key Features

Label Media Format
Roll
Label Color
White
Label Finish
Matte
Label Material
Polyolefin
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33D-375-2-312
Zoro #
G415722709
UPC #
754473630553
Country of Origin
Mexico

Dimensions

Width
2 in

Details

Label Media Format
Roll
Label Color
White
Label Finish
Matte
Label Material
Polyolefin
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Labels per Roll
500
Application
Electrical Labeling; Wire and Cable Labeling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.