BBP33 PermaSleeve 0.5 in Dia x 2 in W Polyolefin White Roll of 350
Mfr # B33-500-2-312
Zoro # G115722962
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Label Material
Polyolefin
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-500-2-312
Zoro #
G115722962
UPC #
754473630492
Country of Origin
Mexico
Details
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Label Material
Polyolefin
Label Media Format
Roll
Labels per Roll
350
Label Finish
Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.