
BBP85 Printer Lean 5S with Brady Workstatin Software SFID Suite Kit
Mfr # BBP85-LEAN-KIT
Zoro # G908584500
product price: $6,289.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Printer Connectivity
Bluetooth;Ethernet (optional);USB;Wi-Fi
Includes
Voltage
90 - 264 V AC @ 47- 63 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBP85-LEAN-KIT
Zoro #
G908584500
UPC #
888434555156
Country of Origin
Malaysia
Dimensions
Height
12 in
Length
20 in
Width
18.25 in
Max. Label Width
10 in
Details
Item
Printer Kit
Printer Connectivity
Bluetooth;Ethernet (optional);USB;Wi-Fi
Includes
Voltage
90 - 264 V AC @ 47- 63 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Color
Blue, Gray
Features
64 MB Memory
Application
Component and Equipment Labeling;Electrical Labeling;Exit and Egress Marking;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking
Maximum Labels per Day
300
Description
Get everything you need to easily create visual workplace signs with this Lean and Visual workplace kit. From materials to software, this kit has you covered. The BBP85 Label Printer allows you to create BIG and BOLD labels up to 10 in. wide in multiple colors with an easy-to-use interface that anyone on your team can use. The B-595 vinyl label material has an ultra-aggressive adhesive and withstands the elements indoors and out makint it ideal for labeling a variety of industrial surfaces. Tough, smear-proof ribbons produce long-lasting printed text that can withstand years in industrial areas and outdoor conditions. Rigid sign backs allow you to create permanent signs throughout your facility. Includes Brady Workstation Safety and Facility ID Software Suite BWS-SFIDS-NA-EM to make label creation even easier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.