Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BBP85 Series Label: Polyimide, Light Blue, 4in W x 50ft 4in W x 50ft Light Blue

  • Mfr # 96112

  • Zoro # G615722479


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Roll Length
50 ft
Label Color
Light Blue
Application
Pipe and Valve Marking
Printer Series Compatibility
BBP®85 Industrial Sign and Label Printer; PowerMark® Industrial Sign and Label Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96112
Zoro #
G615722479
UPC #
754473897789
Country of Origin
Mexico

Dimensions

Roll Length
50 ft
Width
4 in

Details

Indoor/Outdoor Usage
Outdoor Use
Label Color
Light Blue
Application
Pipe and Valve Marking
Printer Series Compatibility
BBP®85 Industrial Sign and Label Printer; PowerMark® Industrial Sign and Label Printer
Label Material
Polyester
Label Media Format
Roll

Description

Hi-Performance Polyester Tape B-569 has low halide content and is designed for marking stainless steel pipes particularly in harsh environments. Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive. Outdoor grade polyester tape can be thermal transfer printed. Withstands mild chemicals, oil and water. Service temperature of -40°F to 212°F -40°C to 100°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.