Be Careful, Stay Alert Don't Get Hurt, 10" W x 7" H, Rectangle, Aluminum, 42876

  • Mfr # 42876

  • Zoro # G102689162


product price: $12.99
/ea

Key Features

Legend
Stay Alert Don't Get Hurt
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42876
Zoro #
G102689162
UPC #
754473428761
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Safety Slogan Sign
Legend
Stay Alert Don't Get Hurt
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Be Careful
Legend Style
Text
Sign Background Color
White

Description

Safety Slogan Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Be Careful, Legend Stay Alert Don't Get Hurt, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.