Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Be Careful, Today, 14" W x 10" H, Rectangle, Polyester, 88817

  • Mfr # 88817

  • Zoro # G8456170


product price: $23.99
/ea

Key Features

Legend
Today
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88817
Zoro #
G8456170
UPC #
754473888176
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Safety Slogan Sign
Legend
Today
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Header
Be Careful
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Green
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Slogan Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Be Careful, Legend Today, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.