Zoro Homepage

Be Careful, Today, 7 in x 10 in, Rectangle, Polyester, 88816

  • Mfr # 88816

  • Zoro # G7409022


product price: $9.19
/ea

Key Features

Legend
Today
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88816
Zoro #
G7409022
UPC #
754473888169
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in

Details

Item
Safety Reminder Signs
Legend
Today
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Header
Be Careful
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Signs, Sign Subject Matter Safety Incentive and Motivational, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Be Careful, Legend Today, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.