This item is Discontinued.

Brady Be Sure Elevator Is Locked When Loading Or Unloading, Plastic, 10" x 14" 127612

This item is Discontinued.

Brady

Be Sure Elevator Is Locked When Loading Or Unloading, Plastic, 10" x 14" (Discontinued)

Mfr # 127612
Zoro # G8454061
UPC # 754473759674
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127612
Zoro #
G8454061
UPC #
754473759674
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Caution Sign
Legend
Be Sure Elevator Is Locked When Loading Or Unloading
Sign Material
Plastic
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Sign Legend Color
Black
Printed Language
English
Sign Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Elevator Hazard, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Be Sure Elevator Is Locked When Loading Or Unloading, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.