Zoro Homepage

Before You Leave. Take A Minute To Clean, 10" W x 7" H, Rectangle, Polyester, 128210

  • Mfr # 128210

  • Zoro # G8462802


product price: $9.19
/ea

Key Features

Legend
Before You Leave... Take A Minute To Clean
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128210
Zoro #
G8462802
UPC #
754473769734
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Facility Sign
Legend
Before You Leave... Take A Minute To Clean
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Before You Leave... Take A Minute To Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.