This item is Discontinued.

Brady Notice/Aviso, Employees Only/Solo Empleados, 10" W x 14" H, Rectangle, Aluminum 125022

Notice/Aviso, Employees Only/Solo Empleados, 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 125022
  • Zoro # G6091662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125022
Zoro #
G6091662
UPC #
754473726416
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Standards
ASTM D 1593
Legend Color
Black
OSHA Compliant
No
Language
English, Spanish
Legend Style
Text
Background Color
White
Legend/Background Color
Black and Blue/White
ANSI Compliant
No
Subject Matter
Employees & Visitors
Header Background Color
Blue
Material
Aluminum
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Employees and Visitors, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Employees Only/Solo Empleados, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.